Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Mallory Capacitors, SEK Series
SEK470M100ST
Mallory Capacitors, SEK Series
CAPACITOR, 47 MFD, 100VDC, RADIAL
MFG Item Number
SEK470M100ST
This item cannot be canceled or returned
Description
CAPACITOR, 47 MFD, 100VDC, RADIAL
.47uf to 15,000uf 6.3VDC to 450VDC ‑67 to 221 Degrees F Aluminum Electrolytic Radial Leads Type SEK is a radial leaded aluminum electrolytic capacitor with a +185°F, long life rating. The volumetic efficient high CV product of the SEK makes it ideal for high density packaging in general purpose, coupling, decoupling, bypass and filtering circuit applications.
High CV Product General Purpose Applications Available in T&R and Ammo Pack Long Life
Specifications
Specifications
Manufacturer Part Number
SEK470M100ST
Manufacturer
Mallory
Product Series
SEK
Family Series
Mallory Capacitors, SEK Series
Description
CAPACITOR, 47 MFD, 100VDC, RADIAL ALUMINUM ELECTROLYTIC, +-20pct. TOL 105 DEG C, 10MM DIA X 16MM HGT
Diameter
0.39 "
Capacitance
47 µF
Composition
Electrolytic
Tolerance %
±20 %
Material
Aluminum
DC Voltage
100 VDC
Voltage DC (peak)
125 VDC
Operating Temperature
-67-221 °F
Package Type
Radial Round
Lead Type
Radial
Lead Spacing
0.2 "
Length
0.59 "
Height
0.63 "
Net Weight
0.005 lbs
Gross Weight
0.005 lbs
*Galco is not an authorized distributor for this brand Click here for details .
SEK470M100ST
Mallory Capacitors, SEK Series