SEL-8BP
Penn Union Connectors, S and SEL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SEL-8BP Penn Union Connectors, S and SEL Series, Copper Alloy Split Bolt Connector

MFG Item Number
SEL8BP

SEL-8BP Penn Union Connectors, S and SEL Series, Copper Alloy Split Bolt Connector

MFG Item Number
SEL8BP
Item Number
SEL-8BP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, S and SEL Series
Item #
SEL-8BP
Copper Alloy Split Bolt Connector

S and SEL Series Information

  • Manufactured from high strength copper alloy ‑ highly resistant to corrosion and season cracking
  • For use with a wide range of copper solid, compact, compressed, concentric, copperweld conductors, and rebar
  • Approved for electrical power, grounding/bonding, and directburial applications
  • Type S is for use with two conductors in electrical power applications; 2 conductors or conductor to rebar in grounding/bonding and direct burial applications in earth and concrete
  • Type SEL is for use with two or three conductors in electrical power, grounding/bonding, and direct burial applications in earth and concrete
  • DB permanately marked on head for conductor sizes up to 500 kcmil
  • True hex design allows easy installation with standard tooling
  • Under torque, this design provides high contact pressure between conductors or conductor to rebar
  • Pressure bar design features give assurance of high "pull‑out" and secure connection on all combinations of conductors
  • Wide wire range
  • Rated for copper conductors, 600 V, 90 C

Specifications

Specifications
Manufacturer Part Number SEL8BP
Manufacturer Penn Union
Product Series S and SEL
Family Series Penn Union Connectors, S and SEL Series
Description Copper Alloy Split Bolt Connector
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 16 str.-8 str.
Cond. Max Main/Min Tap 16 str.
Approvals CSA, UL
Comments Two Or Three Conductor Cu Only
Net Weight 0 lbs
Gross Weight 0 lbs