Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SEL37-HFA0-K02 Sick Encoders, SEL37 Series, 1037377, Motorfeedback
SEL37-HFA0-K02 Sick Encoders, SEL37 Series, 1037377, Motorfeedback
Item Number
SEL37-HFA0-K02
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1037377 |
| Manufacturer |
Sick |
| Product Series |
SEL37 |
| Family Series |
Sick Encoders, SEL37 Series |
| Description |
1037377, Motorfeedback |
| Input Power |
7-12 VDC |
| Protocol |
HIPERFACE |
| Mounting |
Tapered Shaft |
| Connector |
Male Connector 8 Pin Axial |
| Operating Temperature |
-40-115 °C |
| Protection Rating |
IP40 |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.325 lbs |
SEL37-HFA0-K02
Sick Encoders, SEL37 Series