Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, Spectra Series
SELA24AT0030
GE Circuit Breakers, Spectra Series
MFG Item Number
SELA24AT0030
This item cannot be canceled or returned
Description
Circuit Breakers, Spectra Series
Spectra Series Information
- SEL, SEP UL current limiting
- UL FIle E‑11592
- 15 ~ 150 Amps
- CSA LR 40350
- CE approval
- 480/600 VAC
Specifications
Specifications
| Manufacturer Part Number |
SELA24AT0030 |
| Manufacturer |
GE |
| Product Series |
Spectra |
| Family Series |
GE Circuit Breakers, Spectra Series |
| Description |
Sel 2P 240/480V 30A |
| Poles |
2 |
| Current Rating |
150 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Electronic Trip Unit |
LSI |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
SELA24AT0030
GE Circuit Breakers, Spectra Series