SELA36AT0100
GE Circuit Breakers, Spectra Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SELA36AT0100 GE Circuit Breakers, Spectra Series, Circuit Breaker Frame, 3-P, 600V
MFG Item Number
SELA36AT0100

SELA36AT0100 GE Circuit Breakers, Spectra Series, Circuit Breaker Frame, 3-P, 600V

MFG Item Number
SELA36AT0100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Spectra Series
Item #
SELA36AT0100
Circuit Breaker Frame, 3-P, 600V

Spectra Series Information

  • SEL, SEP UL current limiting
  • UL FIle E‑11592
  • 15 ~ 150 Amps
  • CSA LR 40350
  • CE approval
  • 480/600 VAC

Videos

Specifications

Specifications
Manufacturer Part Number SELA36AT0100
Manufacturer GE
Product Series Spectra
Family Series GE Circuit Breakers, Spectra Series
Description Circuit Breaker Frame, 3-P, 600V Max, 65KAIC@480VAC, Less Terminal Lugs, ++++Rating Plug Required++++
Poles 3
Current Rating 150 A
Max Voltage 600 VAC
Trip Unit Adj. Thermal / Adj. Magnetic
Electronic Trip Unit LSI
Gross Weight 5.295 lbs
Net Weight 4.67 lbs