Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, Spectra Series
SELA36AT1125C
GE Circuit Breakers, Spectra Series
100pct. Cert Sela36At0150 + Srpe150A12
MFG Item Number
SELA36AT1125C
This item cannot be canceled or returned
Description
Circuit Breakers, Spectra Series
100pct. Cert Sela36At0150 + Srpe150A12
Spectra Series Information
- SEL, SEP UL current limiting
- UL FIle E‑11592
- 15 ~ 150 Amps
- CSA LR 40350
- CE approval
- 480/600 VAC
Specifications
Specifications
| Manufacturer Part Number |
SELA36AT1125C |
| Manufacturer |
GE |
| Product Series |
Spectra |
| Family Series |
GE Circuit Breakers, Spectra Series |
| Description |
100pct. Cert Sela36At0150 + Srpe150A12 |
| Poles |
3 |
| Current Rating |
150 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Electronic Trip Unit |
LSI |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
SELA36AT1125C
GE Circuit Breakers, Spectra Series