SEM70-HN025AK22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SEM70-HN025AK22 Sick Encoders, SEM70 Series, 1074669, Motorfeedback

MFG Item Number
1074669

SEM70-HN025AK22 Sick Encoders, SEM70 Series, 1074669, Motorfeedback

MFG Item Number
1074669
Item Number
SEM70-HN025AK22
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, SEM70 Series
Item #
SEM70-HN025AK22
1074669, Motorfeedback

SEM70 Series Information

Specifications

Specifications
Manufacturer Part Number 1074669
Manufacturer Sick
Product Series SEM70
Family Series Sick Encoders, SEM70 Series
Description 1074669, Motorfeedback
Input Power 7-12 VDC
Protocol HIPERFACE
Mounting Through Hollow Shaft
Connector Male Connector 8 Pin
Operating Temperature -30-115 °C
Protection Rating IP40
Approvals CE
Net Weight 0.2866 lbs
Gross Weight 0.2866 lbs