Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Semikron Power Modules, SEMIX_KD Series
SEMIX302KD16S
Semikron Power Modules, SEMIX_KD Series
PMOD, DUAL-DIODE, 1600V, 300A
Item Number
SEMIX302KD16S
This item cannot be canceled or returned
Description
Power Modules, SEMIX_KD Series
PMOD, DUAL-DIODE, 1600V, 300A
SEMIX_KD Series Information
- Rectifier Diode Modules
- Diode Doubler Circuits
- Current Ratings up to 300 Amps
- Chips Soldered Directly to Isolated Substrate
- Flat, Low‑Profile Design
Typical applications for SEMiX KD series power modules include power supplies and input bridge rectifiers for AC/DC motor control.
Specifications
Specifications
| Manufacturer Part Number |
27890800 |
| Manufacturer |
Semikron |
| Product Series |
SEMIX_KD |
| Family Series |
Semikron Power Modules, SEMIX_KD Series |
| Description |
PMOD, DUAL-DIODE, 1600V, 300A |
| Circuit |
Diode Doubler |
| It (avg) |
300 A |
| Vrrm |
1,600 V |
| Aux. Cathode(s) |
No |
| Varistor |
No |
| Free Wheeling Diode |
No |
| Thermistor |
No |
| Package Type |
SEMiX2s |
| Net Weight |
0.5291 lbs |
| Gross Weight |
0.5291 lbs |
SEMIX302KD16S
Semikron Power Modules, SEMIX_KD Series