Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Semikron Power Modules, SEMIX_KH Series
SEMIX302KH16S
Semikron Power Modules, SEMIX_KH Series
PMOD, SCR-DIODE, 1600V, 300A
Item Number
SEMIX302KH16S
This item cannot be canceled or returned
Description
Power Modules, SEMIX_KH Series
PMOD, SCR-DIODE, 1600V, 300A
SEMIX_KH Series Information
- Rectifier Thyristor/Diode Modules
- Current Ratings up to 300 Amps
- Chips Soldered Directly to Isolated Substrate
- 1000 v/us dv/dt Available
- Flat, Low‑Profile Design
Typical applications for SEMiX KH series power modules include power supplies and input bridge rectifiers for AC/DC motor control.
Specifications
Specifications
| Manufacturer Part Number |
27890822 |
| Manufacturer |
Semikron |
| Product Series |
SEMIX_KH |
| Family Series |
Semikron Power Modules, SEMIX_KH Series |
| Description |
PMOD, SCR-DIODE, 1600V, 300A |
| Circuit |
SCR-Diode w/ aux Cathode |
| It (avg) |
300 A |
| Vrrm |
1,600 V |
| Tq |
150 µs |
| Igt |
200 mA |
| dv/dt (V/microseconds) |
1,000 |
| Aux. Cathode(s) |
Yes |
| Varistor |
No |
| Free Wheeling Diode |
No |
| Thermistor |
No |
| Package Type |
SEMiX2s |
| Net Weight |
0.5291 lbs |
| Gross Weight |
0.5291 lbs |
SEMIX302KH16S
Semikron Power Modules, SEMIX_KH Series