SEN-600-1G
Johnson Controls HVAC Sensors, SEN-600 Sensors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SEN-600-1G

Johnson Controls HVAC Sensors, SEN-600 Sensors Series

SEN-600-1G

Johnson Controls HVAC Sensors, SEN-600 Sensors Series
Remote Temp Sensor; For T600/Tec
MFG Item Number
SEN-600-1G
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, SEN-600 Sensors Series
Item #
SEN-600-1G
Remote Temp Sensor; For T600/Tec

SEN-600 Sensors Series Information


Specifications

Specifications
Manufacturer Part Number SEN-600-1G
Manufacturer Johnson Controls
Product Series SEN-600 Sensors
Family Series Johnson Controls HVAC Sensors, SEN-600 Sensors Series
Description Remote Temp Sensor; For T600/Tec
Application Indoor
Output 10 kOhm NTC
Operating Temperature 32-122 °F
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.75 lbs
Gross Weight 0.75 lbs