SER7350A5045B
Schneider Thermostats, SER7300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SER7350A5045B

Schneider Thermostats, SER7300 Series

SER7350A5045B

Schneider Thermostats, SER7300 Series
Line-Voltage Fan Coil Room
Item Number
SER7350A5045B
MFG Item Number
253005
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, SER7300 Series
Item #
SER7350A5045B
Line-Voltage Fan Coil Room

SER7300 Series Information

Specifications

Specifications
Manufacturer Part Number 253005
Manufacturer Schneider
Product Series SER7300
Family Series Schneider Thermostats, SER7300 Series
Description Line-Voltage Fan Coil Room Controller: BACnet MS/TP, Internal Humidity sensor, No PIR, Commercial
Power Method 24 VAC
System Electrical Rating 10-30 VAC
Display LCD
Application Fan Coil
Communication BACnet
Color White
Humidity Control 30-95 %
Heating Range 40-90 °F
Cooling Range 54-100 °F
Onboard Occupancy Sensor No
Net Weight 0.75 lbs
Gross Weight 0.75 lbs