SER8300A5B11
Schneider Thermostats, SER8300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SER8300A5B11

Schneider Thermostats, SER8300 Series

SER8300A5B11

Schneider Thermostats, SER8300 Series
Line-Voltage Fan Coil Room
Item Number
SER8300A5B11
MFG Item Number
280553
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, SER8300 Series
Item #
SER8300A5B11
Line-Voltage Fan Coil Room

SER8300 Series Information

Specifications

Specifications
Manufacturer Part Number 280553
Manufacturer Schneider
Product Series SER8300
Family Series Schneider Thermostats, SER8300 Series
Description Line-Voltage Fan Coil Room Controller: BACnet MS/TP, PIR motion sensor, White Case/Fascia
Power Method 7 VDC
System Electrical Rating 7 VDC
Display Touchscreen
Application Fan Coil
Communication BACnet
Color White
Humidity Control 30-95 %
Heating Range 40-90 °F
Cooling Range 54-100 °F
Programmability Programmable
Onboard Occupancy Sensor Yes
Net Weight 0.75 lbs
Gross Weight 0.75 lbs