SER8350A0B00
Schneider Thermostats, SER8300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SER8350A0B00

Schneider Thermostats, SER8300 Series

SER8350A0B00

Schneider Thermostats, SER8300 Series
Line-Voltage Fan Coil Room
Item Number
SER8350A0B00
MFG Item Number
310708
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, SER8300 Series
Item #
SER8350A0B00
Line-Voltage Fan Coil Room

SER8300 Series Information

Specifications

Specifications
Manufacturer Part Number 310708
Manufacturer Schneider
Product Series SER8300
Family Series Schneider Thermostats, SER8300 Series
Description Line-Voltage Fan Coil Room Controller: BACnet MS/TP, RH sensor & control, Silver Case/Fascia
Power Method 7 VDC
System Electrical Rating 7 VDC
Display Touchscreen
Application Fan Coil
Communication BACnet
Color Silver
Humidity Control 30-95 %
Heating Range 40-90 °F
Cooling Range 54-100 °F
Programmability Programmable
Onboard Occupancy Sensor No
Net Weight 0.75 lbs
Gross Weight 0.75 lbs