SEZ7656R1045W
Schneider Controllers, SEZ7000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SEZ7656R1045W

Schneider Controllers, SEZ7000 Series

SEZ7656R1045W

Schneider Controllers, SEZ7000 Series
Zoning System Controller: Wireless
Item Number
SEZ7656R1045W
MFG Item Number
253020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, SEZ7000 Series
Item #
SEZ7656R1045W
Zoning System Controller: Wireless

SEZ7000 Series Information

  • Best in class system scalability
  • Provides DDC type control functionality and accuracy
  • No external software tools required for installation, commissioning or servicing with embedded local HMI utility
  • ZigBee® communication protocol
  • Full line of models offer solutions for a wide range of application
  • Control IAQ with any typical third‑party wall mounted C02 sensor
  • Controls and measures fresh air with any third‑party fresh air measurement station
  • Provides embedded free cooling economizer loop
  • Built in Network‑ready functionality
  • PIR occupancy sensor
The SEZ7000 BACnet® commercial zoning system is specifically designed to bring a simple scalable BACnet zoning system solution to the commercial mid‑market without the cost associated with a typical DDC zoning system.

Specifications

Specifications
Manufacturer Part Number 253020
Manufacturer Schneider
Product Series SEZ7000
Family Series Schneider Controllers, SEZ7000 Series
Description Zoning System Controller: Wireless - Zigbee Proprietary, with Economizer, with Scheduling, 2H/2C
Application Conventional: 2 Heat/2 Cool
Power Supply 24 VAC
Approvals CE, UL
Comments Control IAQ with C02 sensor, Control and measure fresh air with an fresh air measurement station
Net Weight 0.75 lbs
Gross Weight 0.75 lbs