Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, SF Series
SF-16-HT
Sealmaster Bearings, SF Series
1 Inch, Four Bolt Flange Bearing
This item cannot be canceled or returned
Description
1 Inch, Four Bolt Flange Bearing
- Standard Duty
- Cast Iron Four Bolt Flange Housing
- Setscrew Locking
- Contact Optional Seal
Specifications
Specifications
| Manufacturer Part Number |
SF-16-HT |
| Manufacturer |
Sealmaster |
| Product Series |
SF |
| Family Series |
Sealmaster Bearings, SF Series |
| Description |
1 Inch, Four Bolt Flange Bearing |
| Bearing Type |
Four Bolt Flange |
| Seal Type |
Nomex Seal |
| Locking |
Set Screw |
| Shaft Diameter |
1 " |
| Shaft Range |
1-1.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SF-16-HT
Sealmaster Bearings, SF Series