SF-16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SF-16 Sealmaster Bearings, SF Series, Four Bolt Flange Bearing, 1 In

MFG Item Number
700440

SF-16 Sealmaster Bearings, SF Series, Four Bolt Flange Bearing, 1 In

MFG Item Number
700440
Item Number
SF-16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, SF Series
Item #
SF-16
Four Bolt Flange Bearing, 1 In

SF Series Information

  • Standard Duty
  • Cast Iron Four Bolt Flange Housing
  • Setscrew Locking
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 700440
Manufacturer Sealmaster
Product Series SF
Family Series Sealmaster Bearings, SF Series
Description Four Bolt Flange Bearing, 1 In Diameter, Set Screw Locking, Cast Iron Housing, Standard Felt Seal
Bearing Type Four Bolt Flange
Seal Type Standard Felt Seal
Locking Set Screw
Shaft Diameter 1 "
Shaft Range 1-1.49
Material Cast Iron
Insert Material 52100 Steel, Black Oxide
Net Weight 1.935 lbs
Gross Weight 1.98 lbs