SF-207

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SF-207

Sealmaster Bearings, SF Series

SF-207

Sealmaster Bearings, SF Series
Bearing
Item Number
SF-207
MFG Item Number
709989
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Bearings, SF Series
Item #
SF-207
Bearing

SF Series Information

  • Standard Duty
  • Cast Iron Four Bolt Flange Housing
  • Setscrew Locking
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 709989
Manufacturer Sealmaster
Product Series SF
Family Series Sealmaster Bearings, SF Series
Description Bearing
Bearing Type Four Bolt Flange
Seal Type Standard Felt Seal
Locking Set Screw
Shaft Diameter 1.378 "
Shaft Range 20-125
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.2331 lbs
Gross Weight 0.2331 lbs