SF-208TMC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SF-208TMC

Sealmaster Bearings, SF Series

SF-208TMC

Sealmaster Bearings, SF Series
Bearing
Item Number
SF-208TMC
MFG Item Number
704126
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Bearings, SF Series
Item #
SF-208TMC
Bearing

SF Series Information

  • Standard Duty
  • Cast Iron Four Bolt Flange Housing
  • Setscrew Locking
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 704126
Manufacturer Sealmaster
Product Series SF
Family Series Sealmaster Bearings, SF Series
Description Bearing
Bearing Type Four Bolt Flange
Seal Type Contact Seal
Locking Skwezloc
Shaft Diameter 1.575 "
Shaft Range 20-125
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.3231 lbs
Gross Weight 0.3231 lbs