Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, SF Series
SF-20RC
Sealmaster Bearings, SF Series
Four Bolt Flange Bearing, 1.25 In
This item cannot be canceled or returned
Description
Four Bolt Flange Bearing, 1.25 In
- Standard Duty
- Cast Iron Four Bolt Flange Housing
- Setscrew Locking
- Contact Optional Seal
Specifications
Specifications
| Manufacturer Part Number |
703429 |
| Manufacturer |
Sealmaster |
| Product Series |
SF |
| Family Series |
Sealmaster Bearings, SF Series |
| Description |
Four Bolt Flange Bearing, 1.25 In Diameter, Set Screw Locking, Cast Iron Housing, Single Lip Contact |
| Bearing Type |
Four Bolt Flange |
| Seal Type |
Single Lip Contact |
| Locking |
Set Screw |
| Shaft Diameter |
1.25 " |
| Shaft Range |
1-1.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0.1719 lbs |
| Gross Weight |
0.1719 lbs |
SF-20RC
Sealmaster Bearings, SF Series