SF-31-HT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SF-31-HT Sealmaster Bearings, SF Series, 1.938 Inch, Four Bolt Flange Bearing
MFG Item Number
724103

SF-31-HT Sealmaster Bearings, SF Series, 1.938 Inch, Four Bolt Flange Bearing

MFG Item Number
724103
Item Number
SF-31-HT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 7

Description

Bearings, SF Series
Item #
SF-31-HT
1.938 Inch, Four Bolt Flange Bearing

SF Series Information

  • Standard Duty
  • Cast Iron Four Bolt Flange Housing
  • Setscrew Locking
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 724103
Manufacturer Sealmaster
Product Series SF
Family Series Sealmaster Bearings, SF Series
Description 1.938 Inch, Four Bolt Flange Bearing
Bearing Type Four Bolt Flange
Seal Type Nomex Seal
Locking Set Screw
Shaft Diameter 1.938 "
Shaft Range 1.5-1.99
Material Cast Iron
Insert Material 52100 Steel, Black Oxide
Net Weight 0 lbs
Gross Weight 0 lbs