Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
SF10
Dwyer Instruments Flow Control
Sight Flow Transmitter ss Cover
This item cannot be canceled or returned
Description
Sight Flow Transmitter ss Cover
Specifications
Specifications
| Manufacturer Part Number |
SF10 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
Sight Flow Transmitter ss Cover 4-20 Ma Output 15 GPM |
| Material |
Stainless Steel |
| Sensor Type |
Liquid |
| Flow Range |
0.5-15 gpm |
| Port Size |
1/2 " |
| Port Style |
NPT Female |
| Output |
4-20 mA |
| Accuracy |
2 % |
| Maximum Pressure |
500 psi |
| Approvals |
CE |
| Net Weight |
2.55 lbs |
| Gross Weight |
2.55 lbs |
SF10
Dwyer Instruments Flow Control