Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Switches |
| Manufacturer Part Number | SF10P-W |
| Description | Eaton 0-10V dimmer, No neutral required, 14 8211; 12 AWG, Flush, 120/277 Vac, Back and side, Wire Leads, Maintained, White, 60Hz, LED, Fluorescent, Single-pole, Three-way, Single-phase, Polycarbonate, 1200/1660W 736926 |
| Switch Configuration | Single Pole, Three Way |
| Power Rating | 1,200 W, 1,660 W |
| Color | White |
| Illuminated | No |
| Operator | Slide |
| Approvals | cULus |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.245 lbs |