Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SF14SJBK Hubbell Jacks, SNAP-FIT, KEYSTONE,1/4in. STEREO JACK,
SF14SJBK Hubbell Jacks, SNAP-FIT, KEYSTONE,1/4in. STEREO JACK,
This item cannot be canceled or returned
Description
SNAP-FIT, KEYSTONE,1/4in. STEREO JACK,
Specifications
Specifications
| Manufacturer Part Number |
SF14SJBK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
SNAP-FIT, KEYSTONE,1/4in. STEREO JACK, BK |
| Style |
Keystone Connector |
| Color |
Black |
| Features |
Solder-Type Termination |
| Type |
1/4 in. Stereo Audio |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |