Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SF14SJGY Bryant Electric Jacks, SNAP-FIT, KEYSTONE,1/4 STEREO JACK,GY
SF14SJGY Bryant Electric Jacks, SNAP-FIT, KEYSTONE,1/4 STEREO JACK,GY
This item cannot be canceled or returned
Description
SNAP-FIT, KEYSTONE,1/4 STEREO JACK,GY
Specifications
Specifications
| Manufacturer Part Number |
SF14SJGY |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Stereo Jack, Snap-Fit, 1/4, Keystone,Snap-Fit, Gray |
| Style |
Keystone Connector |
| Color |
Gray |
| Features |
Solder-Type Termination |
| Type |
1/4 in. Stereo Audio |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.5 lbs |
SF14SJGY
Bryant Electric Jacks