Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SF1V-6-07L IDEC Relays, RF1V Series, Socket, DIN Mount, 6-Pole, Used for
MFG Item Number
SF1V-6-07L
SF1V-6-07L IDEC Relays, RF1V Series, Socket, DIN Mount, 6-Pole, Used for
MFG Item Number
SF1V-6-07L
Description
Socket, DIN Mount, 6-Pole, Used for
- 4‑pole (2NO‑2NC, 3NO‑1NC) or 6‑pole (4NO‑2NC, 5NO‑1NC, 3NO‑3NC)
- Built in LED Indicator
- Finger Safe DIN Rail Mount Socker and PCB Mount Socket
Specifications
Specifications
| Manufacturer Part Number |
SF1V-6-07L |
| Manufacturer |
IDEC |
| Product Series |
RF1V |
| Family Series |
IDEC Relays, RF1V Series |
| Description |
Socket, DIN Mount, 6-Pole, Used for RF1V Force Guided Relay |
| Number of Connections |
6 |
| Max Voltage |
250 V |
| Current Rating |
6 A |
| Touch Safe |
No |
| Mounting |
DIN Rail |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.125 lbs |
SF1V-6-07L
IDEC Relays, RF1V Series