Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SF1V-6-61 IDEC Relays, Socket PCB Mount 6Pole used for
MFG Item Number
SF1V-6-61

SF1V-6-61 IDEC Relays, Socket PCB Mount 6Pole used for

MFG Item Number
SF1V-6-61
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
SF1V-6-61
Socket PCB Mount 6Pole used for

Series Information

Specifications

Specifications
Manufacturer Part Number SF1V-6-61
Manufacturer IDEC
Family Series IDEC Relays
Description Socket PCB Mount 6Pole used for RF1V Force Guided Relay
Number of Connections 6
Max Voltage 250 V
Current Rating 6 A
Touch Safe No
Mounting PCB
Net Weight 0.02 lbs
Gross Weight 0.02 lbs