Series Information
| Manufacturer Part Number | SF2-90-150-PP-Y |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Light Curtains |
| Description | 957081550 Light Curtain |
| Type | Receiver |
| Voltage | 24 VDC |
| Resolution | 90 mm |
| Operating Range | 0.2-15 m |
| Protected Field (Height) | 1,500 mm |
| Response Time | 24 ms |
| Output Type | 2 PNP |
| Connection | 4 Pin M12 Connector, 5 Pin M12 Connector |
| Feedback Loop Monitoring | No |
| Muting | No |
| Blanking | No |
| Cascadable | No |
| Manual Reset | Yes |
| EN/IEC 61496-1/-2 | Type 2 |
| Protection Rating | IP65, IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |