SF2ER Series Information
| Manufacturer Part Number | SF2ER-E2R2B-S |
|---|---|
| Manufacturer | Autonics |
| Product Series | SF2ER |
| Family Series | Autonics Switches, SF2ER Series |
| Description | Safety, Emergence Stops, RED, Head _40(S), 2NC, 24VAC/10A,110VAC/10A, 220VAC/6A,380VAC/3A, EMS type, IP65 |
| Illuminated | No |
| Operation | Push Lock-Twist Release |
| Mounting | 22 mm |
| Operator Size (mm) | 40 mm |
| Contacts | 2NC |
| Current Rating | 10 A |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Extended |
| Operator Color | Red |
| Terminal Type | Fingersafe Screw |
| Protection Rating | IP65 |
| Approvals | CCC, CE, cULus |
| Net Weight | 0.1456 lbs |
| Gross Weight | 0.1456 lbs |