SF2ER-E2R3B-A
Autonics Switches, SF2ER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SF2ER-E2R3B-A Autonics Switches, SF2ER Series, Safety, Emergence Stops, RED, Head

MFG Item Number
SF2ER-E2R3B-A

SF2ER-E2R3B-A Autonics Switches, SF2ER Series, Safety, Emergence Stops, RED, Head

MFG Item Number
SF2ER-E2R3B-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, SF2ER Series
Item #
SF2ER-E2R3B-A
Safety, Emergence Stops, RED, Head

SF2ER Series Information


Specifications

Specifications
Manufacturer Part Number SF2ER-E2R3B-A
Manufacturer Autonics
Product Series SF2ER
Family Series Autonics Switches, SF2ER Series
Description Safety, Emergence Stops, RED, Head _40(S), 3NC, 24VAC/10A,110VAC/10A, 220VAC/6A,380VAC/3A, EMO type, IP65
Illuminated No
Operation Push Lock-Twist Release
Mounting 22 mm
Operator Size (mm) 40 mm
Contacts 3NC
Current Rating 10 A
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP65
Approvals CCC, CE, cULus
Net Weight 0.1456 lbs
Gross Weight 0.1456 lbs