SF320SH5X5H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SF320SH5X5H Eaton Circuit Breakers, SHAFT 320MM USE w/ SH FOR H-FRAME
MFG Item Number
SF320SH5X5H

SF320SH5X5H Eaton Circuit Breakers, SHAFT 320MM USE w/ SH FOR H-FRAME

MFG Item Number
SF320SH5X5H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
SF320SH5X5H
SHAFT 320MM USE w/ SH FOR H-FRAME

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number SF320SH5X5H
Description Eaton rotary disconnect shaft extension for selector handle,Shaft for SH0 handle, H-Frame,Shaft extension,30A,320mm 12.6 in,Shaft extensions for selector handles,R4/R9,Handle type: SH0
Accessory Type Shaft
Current Rating 30 A
Comments 320 mm
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
14050640
14050640
Socomec Circuit Breakers
14050632
14050632
Socomec Circuit Breakers