Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SF35FFBK Bryant Electric Jacks, SNAP-FIT, KEYSTONE,3.5MM STEREO,F/F,BK

MFG Item Number
SF35FFBK

SF35FFBK Bryant Electric Jacks, SNAP-FIT, KEYSTONE,3.5MM STEREO,F/F,BK

MFG Item Number
SF35FFBK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Jacks, Series
Item #
SF35FFBK
SNAP-FIT, KEYSTONE,3.5MM STEREO,F/F,BK

Series Information

Specifications

Specifications
Manufacturer Part Number SF35FFBK
Manufacturer Bryant Electric
Family Series Bryant Electric Jacks
Description Hubbell Premise Wiring Products, Snap-Fit, Keystone, 3.5 MM Stereo Jack,Female to Female, Black
Style Keystone Pass-Through Coupler
Color Black
Features Female to Female
Type 3.5mm Stereo Audio
Approvals CSA
Net Weight 0 lbs
Gross Weight 0.02 lbs