Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SF35FFOW Hubbell Jacks, SNAP-FIT, KEYSTONE,3.5MM STEREO,F/F,
SF35FFOW Hubbell Jacks, SNAP-FIT, KEYSTONE,3.5MM STEREO,F/F,
This item cannot be canceled or returned
Description
SNAP-FIT, KEYSTONE,3.5MM STEREO,F/F,
Specifications
Specifications
| Manufacturer Part Number |
SF35FFOW |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
SNAP-FIT, KEYSTONE,3.5MM STEREO,F/F, OW |
| Style |
Keystone Pass-Through Coupler |
| Color |
Office White |
| Type |
3.5mm Stereo Audio |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |