Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SF35STBK Bryant Electric Jacks, SNAP-FIT, KEYSTONE,3.5M STERO,SCRWTRM,BK

MFG Item Number
SF35STBK

SF35STBK Bryant Electric Jacks, SNAP-FIT, KEYSTONE,3.5M STERO,SCRWTRM,BK

MFG Item Number
SF35STBK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Jacks, Series
Item #
SF35STBK
SNAP-FIT, KEYSTONE,3.5M STERO,SCRWTRM,BK

Series Information

Specifications

Specifications
Manufacturer Part Number SF35STBK
Manufacturer Bryant Electric
Family Series Bryant Electric Jacks
Description Hubbell Premise Wiring Products, Snap-Fit, Keystone, 3.5 MM Stereo Jack,Screw Terminal, Black
Style Keystone Connector
Color Black
Features Screw-Type Termination
Type 3.5mm Stereo Audio
Approvals CSA
Net Weight 0 lbs
Gross Weight 0.5 lbs