Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SF400PH10X10 Eaton Circuit Breakers, Shaft 400mm use w/size 1OR2 Pistol 10X10
MFG Item Number
SF400PH10X10
SF400PH10X10 Eaton Circuit Breakers, Shaft 400mm use w/size 1OR2 Pistol 10X10
MFG Item Number
SF400PH10X10
Description
Shaft 400mm use w/size 1OR2 Pistol 10X10
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
SF400PH10X10 |
| Description |
Eaton rotary disconnect shaft extension for external handle,Shaft for PH2 handle, I-,J-,K-,L-,M-frame,Shaft extension,100-400A,400mm 15.8 in,Shaft extensions for external handles,R9,Handle type: PH2, PH3 |
| Accessory Type |
Shaft |
| Current Rating |
100-400 A |
| Comments |
400 mm |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
SF400PH10X10
Eaton Circuit Breakers