Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Circuit Breakers |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | SF400PH12X12 |
| Description | Eaton rotary disconnect shaft extension for external handle,Shaft for PH3, N-Frame,Shaft extension,600-800A,400mm 15.8 in,Shaft extensions for external handles,R9,Handle type: PH3 |
| Accessory Type | Shaft |
| Comments | 400 mm |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |