Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SF400PH15X12 Eaton Circuit Breakers, Shaft 400mm use w/size 3OR4 Pistol 15X12
MFG Item Number
SF400PH15X12
SF400PH15X12 Eaton Circuit Breakers, Shaft 400mm use w/size 3OR4 Pistol 15X12
MFG Item Number
SF400PH15X12
This item cannot be canceled or returned
Description
Shaft 400mm use w/size 3OR4 Pistol 15X12
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
SF400PH15X12 |
| Description |
Eaton rotary disconnect shaft extension for external handle,Shaft extensions for external handle,Shaft extension,600-1200A,400mm 15.8 in,Shaft extensions for external handles,R9 |
| Accessory Type |
Shaft |
| Current Rating |
600-1,200 A |
| Comments |
400 mm |
| Net Weight |
0.975 lbs |
| Gross Weight |
1.29 lbs |
SF400PH15X12
Eaton Circuit Breakers