SF400PH5X5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SF400PH5X5 Eaton Circuit Breakers, Shaft 400mm use w/Size 1Pistol 5X5
MFG Item Number
SF400PH5X5

SF400PH5X5 Eaton Circuit Breakers, Shaft 400mm use w/Size 1Pistol 5X5

MFG Item Number
SF400PH5X5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
SF400PH5X5
Shaft 400mm use w/Size 1Pistol 5X5

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number SF400PH5X5
Description Eaton rotary disconnect shaft extension for external handle,Shaft for PH1 handle, H-Frame,Shaft extension,30A,400mm 15.8 in,Shaft extensions for external handles,R5/R9,Handle type: PH1
Accessory Type Shaft
Current Rating 30 A
Comments 400 mm
Net Weight 0.285 lbs
Gross Weight 0.285 lbs