SF60C300
Brush Fuses Fuses, SF60C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SF60C300

Brush Fuses Fuses, SF60C Series

SF60C300

Brush Fuses Fuses, SF60C Series
FUSE
MFG Item Number
SF60C300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, SF60C Series
Item #
SF60C300
FUSE

SF60C Series Information

  • 5~800 Amps
  • 600VAC
  • For Semiconductor Protection
  • Center Bolted
  • UL Approval
The SF60C Series is a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

Specifications

Specifications
Manufacturer Part Number SF60C300
Manufacturer Brush Fuses
Product Series SF60C
Family Series Brush Fuses Fuses, SF60C Series
Description FUSE
Fuse Type Foreign Semiconductor Type
Current Rating 300 A
AC Voltage 600 VAC
Characteristic Semiconductor
Interrupt Rating 235 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 3 "
Diameter 2 "
Approvals UL
Net Weight 0.2866 lbs
Gross Weight 0.2866 lbs
Alternatives
KAC-300
KAC-300
Eaton's Bussmann series Fuses, KAC Series