SF60X300
Brush Fuses Fuses, SF60X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SF60X300

Brush Fuses Fuses, SF60X Series

SF60X300

Brush Fuses Fuses, SF60X Series
FUSE, 300A, 600VAC
MFG Item Number
SF60X300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, SF60X Series
Item #
SF60X300
FUSE, 300A, 600VAC

SF60X Series Information

  • 5~600 Amps
  • 600VAC
  • For Semiconductor Protection
  • Center Bolted
  • UL Approvals
The SF60X series is a complete series of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

Specifications

Specifications
Manufacturer Part Number SF60X300
Manufacturer Brush Fuses
Product Series SF60X
Family Series Brush Fuses Fuses, SF60X Series
Description FUSE, 300A, 600VAC
Fuse Type Foreign Semiconductor Type
Current Rating 300 A
AC Voltage 600 VAC
Characteristic Semiconductor
Interrupt Rating 235 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 2.84 "
Diameter 1.53 "
Approvals UL
Net Weight 0.765 lbs
Gross Weight 0.765 lbs