Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SF923GR ASI-Automation Systems Interconnect Terminal Blocks, Screw Clamp Connection 5x20mm DIN
SF923GR ASI-Automation Systems Interconnect Terminal Blocks, Screw Clamp Connection 5x20mm DIN
This item cannot be canceled or returned
Description
Screw Clamp Connection 5x20mm DIN
Specifications
Specifications
| Manufacturer Part Number |
SF923GR |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Screw Clamp Connection 5x20mm DIN Rail Mounted Fuse Terminal Block, 20-12 AWG, with 230 Vac/Vdc Blown |
| Type |
Fuse Holder Block |
| Current Rating |
6.3 A |
| UL Voltage |
800 VAC |
| Wire Size Range |
12 AWG |
| Color |
Yellow |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Approvals |
UL |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SF923GR
ASI-Automation Systems Interconnect Terminal Blocks