SFA71U
Siemens Building Technologies HVAC Valves, SFA-SFP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SFA71U Siemens Building Technologies HVAC Valves, SFA-SFP Series, Zone Valve Actuator NC,24V, ON/OFF
MFG Item Number
SFA71U

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SFA71U Siemens Building Technologies HVAC Valves, SFA-SFP Series, Zone Valve Actuator NC,24V, ON/OFF

MFG Item Number
SFA71U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, SFA-SFP Series
Item #
SFA71U
Zone Valve Actuator NC,24V, ON/OFF

SFA-SFP Series Information

  • Direct Coupled Installation without Tools
  • Manual Override with Auto Unlock
  • UL Listed For Plenum Installations
  • Visual Position Indication
The SFA/SFP Series of Electronic Valve Actuators accepts 24, 120, 208, or 277 VAC power supply signal to provide two‑position control. This actuator works with Zone Valves with 1/10‑inch (2.5 mm) stroke.

Specifications

Specifications
Manufacturer Part Number SFA71U
Manufacturer Siemens Building Technologies
Product Series SFA-SFP
Family Series Siemens Building Technologies HVAC Valves, SFA-SFP Series
Description Zone Valve Actuator NC,24V, ON/OFF
Control Signal Two Position
Fail-Safe Mode Spring Return
Voltage 24 VAC
Run Time 10 s
Stroke 0.1 "
Media Temperature 34-230 °F
Manual Operation Yes
Fail Safe Position Normally Closed
Approvals cUL, UL
Net Weight 1.18 lbs
Gross Weight 1.31 lbs