SFC-211
Sealmaster Bearings, SFC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFC-211 Sealmaster Bearings, SFC Series, Bearing

MFG Item Number
710013

SFC-211 Sealmaster Bearings, SFC Series, Bearing

MFG Item Number
710013
Item Number
SFC-211
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Bearings, SFC Series
Item #
SFC-211
Bearing

SFC Series Information

  • Standard Duty
  • Flange Cartridge Units
  • Setscrew Locking
  • Mounted Ball Bearings

Specifications

Specifications
Manufacturer Part Number 710013
Manufacturer Sealmaster
Product Series SFC
Family Series Sealmaster Bearings, SFC Series
Description Bearing
Bearing Type Flange Cartridge
Seal Type Standard Felt Seal
Locking Set Screw
Shaft Diameter 2.165 "
Shaft Range 20-125
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.4688 lbs
Gross Weight 0.4688 lbs