Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, SFC Series
SFC-22
Sealmaster Bearings, SFC Series
Flange Cartridge Bearing, 1.375 In
This item cannot be canceled or returned
Description
Flange Cartridge Bearing, 1.375 In
- Standard Duty
- Flange Cartridge Units
- Setscrew Locking
- Mounted Ball Bearings
Specifications
Specifications
| Manufacturer Part Number |
700511 |
| Manufacturer |
Sealmaster |
| Product Series |
SFC |
| Family Series |
Sealmaster Bearings, SFC Series |
| Description |
Flange Cartridge Bearing, 1.375 In Diameter, Set Screw Locking, Cast Iron Housing, Standard Felt Seal |
| Bearing Type |
Flange Cartridge |
| Seal Type |
Standard Felt Seal |
| Locking |
Set Screw |
| Shaft Diameter |
1.375 " |
| Shaft Range |
1-1.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0.2281 lbs |
| Gross Weight |
0.2281 lbs |
SFC-22
Sealmaster Bearings, SFC Series