SFC-N322-2300
Autonics Safety Relays, SFC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFC-N322-2300

Autonics Safety Relays, SFC Series

SFC-N322-2300

Autonics Safety Relays, SFC Series
Safety Controller, Non-contact
MFG Item Number
SFC-N322-2300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, SFC Series
Item #
SFC-N322-2300
Safety Controller, Non-contact

SFC Series Information

  • Safety Relay/Safety Controller
  • Slim Size
  • LED Indicators
  • Screw/Screwless Connection Models
  • P Channel FET
Safety relays functional in industrial, commercial and residential settings. Slim size yields easy installation in a variety of locations. Lightweight and portable.


Specifications

Specifications
Manufacturer Part Number SFC-N322-2300
Manufacturer Autonics
Product Series SFC
Family Series Autonics Safety Relays, SFC Series
Description Safety Controller, Non-contact Switch type, 3 Instantaneous P-ch FET Output, 2 PNP Output, 2
Type SFC
Application Safety Controlling
Voltage 24 VDC
Power Consumption (DC) 3.5 W
Instantaneous Contacts 3NO
Auxiliary Contact 2NC
Termination Screw
Torque Setting 1.5 Nm
Mounting DIN Rail
Standards EN60947-5-1, EN61508, EN62061
Approvals CE, cULus
Net Weight 0.22 lbs
Gross Weight 0.22 lbs