Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Safety Relays, SFC Series
SFC-R212
Autonics Safety Relays, SFC Series
Safety Controller, Relay unit, 2
This item cannot be canceled or returned
Description
Safety Relays, SFC Series
Safety Controller, Relay unit, 2
Safety Relay/Safety Controller Slim Size LED Indicators Screw/Screwless Connection Models P Channel FET Safety relays functional in industrial, commercial and residential settings. Slim size yields easy installation in a variety of locations. Lightweight and portable.
Specifications
Specifications
Manufacturer Part Number
SFC-R212
Manufacturer
Autonics
Product Series
SFC
Family Series
Autonics Safety Relays, SFC Series
Description
Safety Controller, Relay unit, 2 Instantaneous Relay Output, 1PNP Output, Screw Terminal block, 24VDC
Type
SFC
Application
Safety Controlling
Voltage
24 VDC
Power Consumption (DC)
4 W
Instantaneous Contacts
2NO
Auxiliary Contact
1NC
Termination
Screw
Torque Setting
1.5 Nm
Mounting
DIN Rail
Standards
EN60947-5-1, EN61508, EN62061
Approvals
CE, cULus
Net Weight
0.1763 lbs
Gross Weight
0.1763 lbs
SFC-R212
Autonics Safety Relays, SFC Series