SFC-R212-R23
Autonics Safety Relays, SFC-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFC-R212-R23

Autonics Safety Relays, SFC-R Series

SFC-R212-R23

Autonics Safety Relays, SFC-R Series
Safety Controller, Relay unit, 2
MFG Item Number
SFC-R212-R23
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, SFC-R Series
Item #
SFC-R212-R23
Safety Controller, Relay unit, 2

SFC-R Series Information

  • Safety Relay Unit
  • Slim Size
  • LED Indicators
  • Screw/Screwless Connection
  • P Channel FET
Safety relay units for safely controlling and monitoring machines and circuits. Ensures proper voltages and currents are met and will indicate if there are issues within the system. Compact in size for easy implementation in crowded areas. Useful in both industrial and commercial settings.

Specifications

Specifications
Manufacturer Part Number SFC-R212-R23
Manufacturer Autonics
Product Series SFC-R
Family Series Autonics Safety Relays, SFC-R Series
Description Safety Controller, Relay unit, 2 Instantaneous Relay Output, 1PNP Output, 2 Off-delay(3s) Output,
Type SFC
Application Safety Controlling
Voltage 24 VDC
Power Consumption (DC) 4 W
Instantaneous Contacts 2NO
Auxiliary Contact 1NC
Termination Screw
Torque Setting 1.5 Nm
Mounting DIN Rail
Standards EN60947-5-1, EN61508, EN62061
Approvals CE, cULus
Net Weight 0.1763 lbs
Gross Weight 0.1763 lbs