SFC18100
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFC18100 Cully-Minerallac Conduit Mounts, FLANGE CLMP SDE MTD W/FST SUPP

MFG Item Number
SFC18100

SFC18100 Cully-Minerallac Conduit Mounts, FLANGE CLMP SDE MTD W/FST SUPP

MFG Item Number
SFC18100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, Series
Item #
SFC18100
FLANGE CLMP SDE MTD W/FST SUPP

Series Information

Specifications

Specifications
Manufacturer Part Number SFC18100
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description FLANGE CLMP SDE MTD W/FST SUPP
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition Steel
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 3/4 "
Net Weight 0 lbs
Gross Weight 0 lbs