SFC18KC1
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SFC18KC1 Cully-Minerallac Conduit Mounts, FLANGE CLMP SDE MTD W/KMBO CLP

MFG Item Number
SFC18KC1

SFC18KC1 Cully-Minerallac Conduit Mounts, FLANGE CLMP SDE MTD W/KMBO CLP

MFG Item Number
SFC18KC1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, Series
Item #
SFC18KC1
FLANGE CLMP SDE MTD W/KMBO CLP

Series Information

Specifications

Specifications
Manufacturer Part Number SFC18KC1
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description FLANGE CLMP SDE MTD W/KMBO CLP
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Composition Steel
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Net Weight 0 lbs
Gross Weight 0 lbs