Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFC18KC112 Cully-Minerallac Conduit Mounts, FLANGE CLMP SDE MTD W/KMBO CLP
MFG Item Number
SFC18KC112
SFC18KC112 Cully-Minerallac Conduit Mounts, FLANGE CLMP SDE MTD W/KMBO CLP
MFG Item Number
SFC18KC112
This item cannot be canceled or returned
Description
FLANGE CLMP SDE MTD W/KMBO CLP
Specifications
Specifications
| Manufacturer Part Number |
SFC18KC112 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
FLANGE CLMP SDE MTD W/KMBO CLP |
| Type |
EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit) |
| Composition |
Steel |
| Style |
Clamp |
| EMT Size (in) |
1-1/2 " |
| Rigid Size (in) |
1-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SFC18KC112
Cully-Minerallac Conduit Mounts