Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SFC18KC38 Cully-Minerallac Conduit Mounts, FLANGE CLMP SDE MTD W/KMBO CLP
MFG Item Number
SFC18KC38
SFC18KC38 Cully-Minerallac Conduit Mounts, FLANGE CLMP SDE MTD W/KMBO CLP
MFG Item Number
SFC18KC38
This item cannot be canceled or returned
Description
FLANGE CLMP SDE MTD W/KMBO CLP
Specifications
Specifications
| Manufacturer Part Number |
SFC18KC38 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
FLANGE CLMP SDE MTD W/KMBO CLP |
| Type |
Flexible Conduit |
| Composition |
Steel |
| Style |
Clamp |
| Rigid Size (in) |
3/8 " |
| Comments |
Fits 3/8 " Flexible Conduit |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SFC18KC38
Cully-Minerallac Conduit Mounts